Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Chrome
- Mfr # KS2441PKX
- Zoro # G423929305
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Height
10-15/16 in
Mounting Type
Wall Mount
Length (In.)
10 5/16 in
Handle Type
Cross
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2441PKX
- Zoro #
- G423929305
- UPC #
- 196507305585
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Mounting Type
- Wall Mount
- Handle Type
- Cross
- Flow Rate
- 1.8 GPM
- ADA Compliant
- No
- Typical Application
- Tub Faucets
- Material
- Brass
- Color/Finish
- Matte Black
- Item
- Wall-Mount Clawfoot Tub Faucet
- Inlet
- 1/2 in
- Includes
- Faucet;Mounting Hardware
- Faucet Spout
- Low Arc
- Compliance
- Low Lead Compliant
- Type
- Wall Mount Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 2
Dimensions
- Height
- 10-15/16 in
- Length (In.)
- 10 5/16 in
- Width
- 9-1/8 in
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and ceramic cartridge mechanism to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Vintage to Farmhouse. Celebrate sophistication and traditional decor with this statement piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.