Bridge Kitchen Faucet with Brass Sprayer, Polished Brass
- Mfr # KS8282CMLBS
- Zoro # G823926652
product price:Â
$
929.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Height
12-3/16 in
Mounting Type
Deck Mount
ADA Compliant
Yes
Includes
Faucet; Side Sprayer; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS8282CMLBS
- Zoro #
- G823926652
- UPC #
- 196507306704
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 12-3/16 in
- Width
- 8-3/8 in
- Length (In.)
- 10 3/4 in
Details
- Finish
- Polished Brass
- Mounting Type
- Deck Mount
- ADA Compliant
- Yes
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Item
- Bridge Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Typical Application
- Kitchen Faucets
- Inlet
- 1/2 in
- Color/Finish
- Polished Nickel
- Compliance
- Low Lead Compliant
- Handle Type
- Lever
- Material
- Brass
- Flow Rate
- 1.8 GPM
- Number of Handles
- 2
- Faucet Spout
- High Arc
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its cylindrical handles and tubular spout. The brass construction and ceramic cartridge ensures trouble free performance for many years. The 8" projection on the swivel spout and the side spray make this faucet the perfect balance of form and function as the spout will be functional in any size sink and a visual centerpiece in any kitchen.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.