Cabinet Industrial Knob for Kitchen, 36 mm, Brushed Nickel
- Mfr # RBP22093BN
- Zoro # G923926712
product price:Â
$
19.95
/ea
Key Features
Length
1.5 in
For Use With
Cabinet Hardware
Material
Zinc
Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBP22093BN
- Zoro #
- G923926712
- UPC #
- 196507374963
- Country of Origin
- China
Dimensions
- Length
- 1.5 in
Details
- Finish
- Brushed Nickel
- Item
- Cabinet Knobs
- For Use With
- Cabinet Hardware
- Material
- Zinc
- Color
- Matte Black
Description
Give your cabinet that steampunk look with the Industrialist pipe pull knob handle. Its zinc alloy material gives it a lightweight yet durable construction. Perfect for either bathroom or kitchen cabinets, and available in multiple finishes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.