Shop KINGSTON BRASS
See all product information
Create Account
10-Pack Cabinet Industrial Knob for Kitchen, 36 mm, Brushed Brass
- Mfr # RK22093BB
- Zoro # G923926385
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Material
Brass
Length
54 in
Size
54" (L) x 24" (W) x 61" (H)
Finish
Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RK22093BB
- Zoro #
- G923926385
- UPC #
- 196507375076
- Country of Origin
- China
Dimensions
- Length
- 54 in
- Size
- 54" (L) x 24" (W) x 61" (H)
Details
- Color
- Brushed Brass
- Material
- Brass
- Item
- Wall-Mount Clawfoot Tub Faucets
- Finish
- Brushed Brass
- For Use With
- Tub Faucets
Description
Give your cabinet that steampunk look with the Industrialist pipe pull knob handle. Its aluminum alloy material gives it a lightweight yet durable construction. Perfect for either bathroom or kitchen cabinets, and available in multiple finishes. Comes in a pack of 10.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.