Zoro Homepage

CC2020 Vintage Pedestal Towel Bar, Matte Black

  • Mfr # CC2020

  • Zoro # G3053446


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Color
Matte Black
Width
10
Height
40.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2020
Zoro #
G3053446
UPC #
663370736551
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
40.75
Length
13

Details

Finish
Matte Black
Material
Brass
Color
Matte Black
Features
High quality brass construction, Freestanding towel holder, Features three 13" swivable towel bars, 360-degree swivel, 10" diameter base, Corrosion-resistant finish
Includes
Towel Rack; Mounting Hardware
Weight
7.83

Description

For vintage styling and design for a durable performance. Premium material construction and an extensive selection of scratch-, corrosion- and tarnish-resistant color finishes offer durability and years of beauty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.