Zoro Homepage

CC2083 Clawfoot Tub Drain

  • Mfr # CC2083

  • Zoro # G0836369


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Vintage Brass
Drain Material
Brass
Material of Construction
Brass
Connection
1-1/2"
Length - Drains
22.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2083
Zoro #
G0836369
UPC #
663370533341
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
22.63
Pipe Dia. - Drains
1-1/2
Item Width (Inch)
3
Item Length (Inch)
27.25
Item Height (Inch)
14.25

Details

Color/Finish
Vintage Brass
Item
CC2083 Clawfoot Tub Drain
Drain Material
Brass
Material of Construction
Brass
Connection
1-1/2"
Gauge
20
Prop 65 Label
true
Material
Brass
DOE Certified
false
Finish
Antique Brass
Low Lead Compliant
false
UPC/CUPC Certified
false
CEC Certified
false
Warranty
1
Theme
Traditional
ADA Compliant
false
Item Weight (lbs)
5.07
Collection
Vintage

Description

CC2083 Clawfoot Tub Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.