
CC2133BEX Wall Mount Tub Faucet Body with Riser Adapter, Antique Brass
Mfr # CC2133BEX
Zoro # G402838048
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Color
Antique Brass
Height
2.75
Weight
3.53
Length
9
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC2133BEX
Zoro #
G402838048
UPC #
663370989513
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.75
Length
9
Width
6.31
Details
Finish
Antique Brass
Color
Antique Brass
Weight
3.53
Material
Brass
Features
Constructed in high quality solid brass, Wall mount 2-hole installation, 1/2"-14 NPT inlet connection, Riser adapter included, Dual cross handles for easy rotation, Easy-to-clean, Designed for long-lasting durability
Includes
Faucet Body; Mounting Hardware
Description
This faucet body is designed to replace any existing wall mount tub faucet. The shower riser adapter is already built in to connect to a shower riser and showerhead. The faucet body is constructed from solid brass for outstanding durability and reliability. The faucet body installs directly on the wall of the bathroom to 1/2-14NPT connections. Features dual cross handle operation and installs on an adjustable spread.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.