Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC266S0PX Freestanding Supply Line with Stop Valve, Matte Black

  • Mfr # CC266S0PX

  • Zoro # G102886608


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Finish
Matte Black
Includes
Supply Lines;Shut-Off Valve
Features
Fabricated from solid brass, Floor mount installation, 28" height, Dual porcelain cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/4"-14 NPSM or 1/2"-14 NPT Inlet connection, Designed to be installed on raised foundation or second floor applications, If it is being installed on concrete, you will need to build a 6" platform
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC266S0PX
Zoro #
G102886608
UPC #
663370988561
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.56
Width
6
Length
28

Details

Color
Matte Black
Finish
Matte Black
Includes
Supply Lines;Shut-Off Valve
Features
Fabricated from solid brass, Floor mount installation, 28" height, Dual porcelain cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/4"-14 NPSM or 1/2"-14 NPT Inlet connection, Designed to be installed on raised foundation or second floor applications, If it is being installed on concrete, you will need to build a 6" platform
Material
Brass
Weight
9.15

Description

Unity in balance and support is what this freestanding supplies embodies with an included supply line, stop valve and handle from the Kingston Collection. Composed from solid brass material, this freestanding supply line features a floor-mount installation with 28 inch height. Excellence of endurance and reliability is emboldened by a corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs. Available in a variety of finishes.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.