Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC3161 Convert-A-Shower Without Spout & Showerhead

  • Mfr # CC3161

  • Zoro # G0837263


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Features
Fine artistic craftsmanship
Number of Holes
0
ADA Compliant
false
Finish
Polished Chrome
Height
Shower: 62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC3161
Zoro #
G0837263
UPC #
663370097928
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 62"
Item Length (Inch)
62
Item Height (Inch)
2.25
Item Width (Inch)
6

Details

Item
Convert-A-Shower Without Spout and Shower Head
Features
Fine artistic craftsmanship
Number of Holes
0
ADA Compliant
false
Finish
Polished Chrome
Connection
3/8" IPS
Standards
CUPC Certified
Handle Material
Brass
Body Material
Brass
Faucet Finish
Polished Chrome
Number of Handles
0
Material
Brass
Theme
Traditional
Collection
Vintage
UPC/CUPC Certified
false
Warranty
1
Item Weight (lbs)
1.93
Escutcheon Included
false
CEC Certified
false
Prop 65 Label
true
DOE Certified
false
Low Lead Compliant
false

Description

CC3161 Convert-A-Shower Without Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.