CC33101KLK 3/8" IPS X 3/8" OD Comp Quarter-Turn Angle Stop Valve with Flange, Polished Chrome

  • Mfr # CC33101KLK

  • Zoro # G102835293


product price:  $39.55
/ea

Key Features

Finish
Polished Chrome
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 3/8" FIP, Outlet: 3/8" O.D. comp, 1-3/4" height, 1-15/16" length, Premier finish lever handle, Installs on any 3/8" IPS stub-out
Color
Polished Chrome
Includes
Shut Off Valve;Flange
Length
1.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC33101KLK
Zoro #
G102835293
UPC #
663370829352
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.94
Width
2.5
Height
1.75

Details

Finish
Polished Chrome
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 3/8" FIP, Outlet: 3/8" O.D. comp, 1-3/4" height, 1-15/16" length, Premier finish lever handle, Installs on any 3/8" IPS stub-out
Color
Polished Chrome
Includes
Shut Off Valve;Flange
Weight
0.44
Material
Brass

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.