CC43103LKB30 Traditional Plumbing Sink Trim Kit W/ P-Trap, Brass

  • Mfr # CC43103LKB30

  • Zoro # G3110024


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Plumbing Supply Kit
Width
11.94
ADA Compliant
Yes
Valve Type
No Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC43103LKB30
Zoro #
G3110024
UPC #
663370885396
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.94
Height
4.56
Length
30
Manufacturers Warranty Length
1
Item Height (Inch)
4.56
Item Length (Inch)
30
Item Width (Inch)
11.94

Details

Material
Brass
Finish
Antique Brass
Includes
Plumbing Supply Kit
Item
Plumbing Trim Kit
ADA Compliant
Yes
Valve Type
No Cartridge
Number of Handles
2
Inlet (In.)
1/2
Color
Antique Brass
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap with flange, Angle stops include traditional lever handle
Weight
2.84
Share H&C Handle Item#
CCDVALH3
Collection
Trimscape
Theme
Traditional
Prop 65 Label
true
Warranty
1
UPC/CUPC Certified
false
CEC Certified
false
Low Lead Compliant
Yes
Item Weight (lbs)
2.84
DOE Certified
false

Description

This lavatory/kitchen supply combo features all the necessary components to drain the flow of waste water efficiently. The kit features stylish traditional designs and includes a number of items: 1/2" IPS 1/4-turn angle stops , 30-inch bullnose lavatory supply lines, 1/2" IPS bell flanges and a 1-1/4" p-trap. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.