CC43103VKB30 Plumbing Sink Trim Kit with P-Trap and Drain, Antique Brass

  • Mfr # CC43103VKB30

  • Zoro # G103055836


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

Length
30
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap w/ flange, One "no overflow" drain and mounting ring kit for vessel sink, Angle stops include traditional lever handle
Includes
Plumbing Supply Kit
Material
Brass
Width
11.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC43103VKB30
Zoro #
G103055836
UPC #
663370885419
Country of Origin
Taiwan, Province of China

Dimensions

Length
30
Width
11.94
Height
4.56

Details

Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap w/ flange, One "no overflow" drain and mounting ring kit for vessel sink, Angle stops include traditional lever handle
Includes
Plumbing Supply Kit
Material
Brass
Weight
4.87
Color
Antique Brass
Finish
Antique Brass

Description

This traditional style vessel sink kit consists of all the necessary parts to set up a sound waste water drainage system. The parts included are single handle 1/2" IPS angle stops, 30" bullnose lavatory supply lines, 1/2" IPS bell flanges, a 1-1/4" P-trap, mounting ring and an 22-gauge push-button drain without overflow hole. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.