CC43107LKB30 Plumbing Sink Trim Kit with P-Trap, Brushed Brass

  • Mfr # CC43107LKB30

  • Zoro # G003055776


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap w/ flange, Angle stops include traditional lever handle
Finish
Brushed Brass
Color
Brushed Brass
Material
Brass
Width
11.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC43107LKB30
Zoro #
G003055776
UPC #
663370885846
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.94
Height
4.56
Length
30

Details

Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap w/ flange, Angle stops include traditional lever handle
Finish
Brushed Brass
Color
Brushed Brass
Material
Brass
Weight
2.84
Includes
Plumbing Supply Kit

Description

This lavatory/kitchen supply combo features all the necessary components to drain the flow of waste water efficiently. The kit features stylish traditional designs and includes a number of items: 1/2" IPS 1/4-turn angle stops , 30-inch bullnose lavatory supply lines, 1/2" IPS bell flanges and a 1-1/4" p-trap. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.