
CC43108K Qrtr Turn Valve W/Flange (1/2" FIP X 3/8" OD Compression), Nkl
Mfr # CC43108K
Zoro # G3106908
product price:Â $42.45
/eaKey Features
Material
Brass
Includes
Shut Off Valve;Flange
Number of Handles
1
Height
1.94
Valve Type
No Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC43108K
Zoro #
G3106908
UPC #
663370829598
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.94
Length
2.19
Width
2.5
Item Length (Inch)
2.19
Item Width (Inch)
2.5
Item Height (Inch)
1.94
Details
Material
Brass
Finish
Brushed Nickel
Includes
Shut Off Valve;Flange
Item
Angle Stop Valve
Number of Handles
1
Valve Type
No Cartridge
Color
Brushed Nickel
ADA Compliant
true
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 1-15/16" height, 2-3/16" length, Premier finish lever handle, Installs on any 1/2" IPS stub-out
Low Lead Compliant
true
Theme
Traditional
DOE Certified
false
Prop 65 Label
true
UPC/CUPC Certified
true
Item Weight (lbs)
0.44
Share H&C Handle Item#
CCDVALH8
CEC Certified
false
Warranty
1
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.