Zoro Homepage

CC487 Straight Bath Supply, Brushed Brass

  • Mfr # CC487

  • Zoro # G3081120


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Standing
Material
Brass
Includes
Supply Line
Color
Brushed Brass
Length
29.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC487
Zoro #
G3081120
UPC #
663370534010
Country of Origin
Taiwan, Province of China

Dimensions

Length
29.13
Item Length (Inch)
29.13
Item Height (Inch)
2.38
Item Width (Inch)
2.38

Details

Item
Bath Supply Line
Mounting Type
Floor Standing
Finish
Brushed Brass
Material
Brass
Includes
Supply Line
Color
Brushed Brass
Features
Fabricated from solid brass for reliability, 29-1/8" overall length, 2-3/8" diameter bottom flange/escutcheon, Sold in pairs, Corrosion-resistant finish, Designed for long-lasting durability
Weight
1.38
Theme
Traditional
CEC Certified
false
ADA Compliant
true
Item Weight (lbs)
1.38
Share H&C Handle Item#
No Handle
UPC/CUPC Certified
false
Low Lead Compliant
false
Collection
Vintage
Warranty
1
DOE Certified
false
Prop 65 Label
true

Description

These straight bath supplies are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.