CC53305XK 5/8-Inch X 3/8-Inch OD Comp Quarter-Turn Angle Stop Valve with Flange, Oil Rubbed Bronze
- Mfr # CC53305XK
- Zoro # G402835405
product price:Â
$
54.99
/ea
Key Features
Finish
Oil Rubbed Bronze
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 5/8" O.D. comp, Outlet: 3/8" O.D. comp, 2" height, 2-1/8" lengtth, Premier finish cross handle, Installs on any 1/2" CTS stub-out
Color
Oil Rubbed Bronze
Includes
Shut Off Valve;Flange
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC53305XK
- Zoro #
- G402835405
- UPC #
- 663370830396
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 2
- Width
- 2.5
- Length
- 2.13
Details
- Finish
- Oil Rubbed Bronze
- Features
- Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 5/8" O.D. comp, Outlet: 3/8" O.D. comp, 2" height, 2-1/8" lengtth, Premier finish cross handle, Installs on any 1/2" CTS stub-out
- Color
- Oil Rubbed Bronze
- Includes
- Shut Off Valve;Flange
- Material
- Brass
- Weight
- 0.42
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.