
CC54302K 5/8" OD X 1/2" or 7/16" Slip Joint Quarter-Turn Angle Stop Valve w/Flange, Polished Brass
Mfr # CC54302K
Zoro # G502835572
product price:Â $44.89
/eaKey Features
Finish
Polished Brass
Color
Polished Brass
Includes
Shut Off Valve;Flange
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 5/8" O.D. comp, Outlet: 1/2" or 7/16" slip joint, 2-1/8" height, 2-3/16" length, Premier finish lever handle, Easy installation on any 1/2" CTS stub-out
Length
2.19
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CC54302K
Zoro #
G502835572
UPC #
663370830471
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.19
Height
2.13
Width
2.5
Details
Finish
Polished Brass
Color
Polished Brass
Includes
Shut Off Valve;Flange
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 5/8" O.D. comp, Outlet: 1/2" or 7/16" slip joint, 2-1/8" height, 2-3/16" length, Premier finish lever handle, Easy installation on any 1/2" CTS stub-out
Weight
0.48
Material
Brass
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.