
CC6013T5 Clawfoot Tub Faucet with Hand Shower, Oil Rubbed Bronze
Mfr # CC6013T5
Zoro # G502836135
product price:Â $987.99
/ea
Free Shipping & Returns
Key Features
Height
7.56
Width
10
Includes
Faucet; Mounting Hardware
Length
10.38
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CC6013T5
Zoro #
G502836135
UPC #
663370288487
Country of Origin
Taiwan, Province of China
Dimensions
Height
7.56
Width
10
Length
10.38
Details
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
10.46
Finish
Oil Rubbed Bronze
Features
Solid brass construction, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Deck mount installation, 1/2"-14 NPS connection, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Color
Oil Rubbed Bronze
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening oil rubbed bronze finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.