
CC6014T1 Clawfoot Tub Faucet with Hand Shower, Polished Chrome
Mfr # CC6014T1
Zoro # G902835776
product price:Â $856.99
/ea
Free Shipping & Returns
Key Features
Features
Solid brass construction, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Deck mount installation, 1/2"-14 NPS connection, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Width
10
Height
7.56
Length
10.38
Includes
Faucet; Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC6014T1
Zoro #
G902835776
UPC #
663370288463
Country of Origin
Taiwan, Province of China
Dimensions
Width
10
Height
7.56
Length
10.38
Details
Features
Solid brass construction, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Deck mount installation, 1/2"-14 NPS connection, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware
Finish
Polished Chrome
Color
Polished Chrome
Weight
10.46
Material
Brass
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening polished chrome finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.