CC614T1 Clawfoot Tub Faucet with Hand Shower, Polished Chrome

  • Mfr # CC614T1

  • Zoro # G602835724


product price:  $856.99
/ea
Free Shipping & Returns

Key Features

Height
8.25
Features
Solid brass construction, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Deck mount 2-hole installation, Standard 1/2" IPS connection, 3-lever handles meet ADA guidelines, Corrosion-resistant finish, Includes 59 inch hose
Length
12.5
Finish
Polished Chrome
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC614T1
Zoro #
G602835724
UPC #
663370288302
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.25
Length
12.5
Width
10

Details

Features
Solid brass construction, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Deck mount 2-hole installation, Standard 1/2" IPS connection, 3-lever handles meet ADA guidelines, Corrosion-resistant finish, Includes 59 inch hose
Finish
Polished Chrome
Material
Brass
Weight
9.95
Color
Polished Chrome
Includes
Faucet; Mounting Hardware

Description

Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening polished chrome finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.