Zoro Homepage

CCD2175 60" - 72" Adjustable Double Curved Shower Curtain Rod

  • Mfr # CCD2175

  • Zoro # G0840429


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Collection
Edenscape
Material
Zinc Alloy;Stainless Steel
Item Length (Inch)
63.5
DOE Certified
false
Theme
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCD2175
Zoro #
G0840429
UPC #
663370293306
Country of Origin
China

Dimensions

Item Length (Inch)
63.5
Product Diameter (Inch)
1
Item Width (Inch)
6.56
Item Height (Inch)
1.88

Details

Item
CCD2175 60" - 72" Adjustable Double Curv
Collection
Edenscape
Finish
Oil Rubbed Bronze
Material
Zinc Alloy;Stainless Steel
DOE Certified
false
Theme
Traditional
Prop 65 Label
false
Escutcheon Included
false
CEC Certified
false
ADA Compliant
false
Warranty
1
Installation Type
Wall Mount
Low Lead Compliant
false
Item Weight (lbs)
3.65
UPC/CUPC Certified
false

Description

Increase the amount of space in your shower by adding the Edenscape 60-Inch - 72-Inch Adjustable Double Curved Shower Curtain Rod. The curved design makes the shower area feel more open and spacious as the double rod provides added convenience. Use one rod for a waterproof shower curtain and the other for a more decorative one. Or, hang towels and other accessories outside of your shower for more storage space. The rod length is adjustable for use in shower enclosures from 60-72". Installation instructions and mounting hardware are included. Part of the Edenscape Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.