CCK1145PX Clawfoot Tub Package with Porcelain Cross Handles

  • Mfr # CCK1145PX

  • Zoro # G0840885


product price:  $1,666.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Tub Wall Mount
Faucet Handle Type
Cross
Number of Holes
2
Flow Rate
7 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK1145PX
Zoro #
G0840885
UPC #
663370063169
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 61-5/8"
Depth
Tub: 30-1/2"
Width
Tub: 57"
Face Dia.
Shower: 6-5/16"
Item Length (Inch)
62.25
Item Height (Inch)
30.5
Item Width (Inch)
57

Details

Finish
Oil Rubbed Bronze
Material
Brass
Mounting Type
Tub Wall Mount
Faucet Handle Type
Cross
Number of Holes
2
Flow Rate
7 gpm
Item
Clawfoot Tub Faucet Packages
Handle Material
Porcelain
ADA Compliant
false
Faucet Operation
Standard
Body Material
Brass
Number of Handles
3
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
7"
Shower Head Type
Hand Shower
Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
Features
Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
Connection
1/2"-14 NPS
Prop 65 Label
true
Low Lead Compliant
false
DOE Certified
false
Collection
Vintage
Spout Flow Rate (GPM)
7
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
Sidespray
false
Item Weight (lbs)
22.69
Drain Included
Yes
Hose Included
true
Handle Style
Cross
CEC Certified
false
Handshower Included
Yes
Showerhead Flow Rate (GPM)
2
Handles Included
true
Faucet Holes
2
Faucet Centers
7
Showerhead Included
Yes
Theme
Traditional
UPC/CUPC Certified
false

Description

CCK1145PX Clawfoot Tub Package,w/Porc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.