CCK1148PX Clawfoot Tub Package with Porcelain Cross Handles

  • Mfr # CCK1148PX

  • Zoro # G0840684


product price:  $1,669.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Tub Wall Mount
Flow Rate
7 gpm
Handle Material
Porcelain
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK1148PX
Zoro #
G0840684
UPC #
663370063190
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 61-5/8"
Width
Tub: 57"
Depth
Tub: 30-1/2"
Face Dia.
Shower: 6-5/16"
Item Length (Inch)
62.25
Item Height (Inch)
30.5
Item Width (Inch)
57

Details

Finish
Brushed Nickel
Material
Brass
Mounting Type
Tub Wall Mount
Flow Rate
7 gpm
Handle Material
Porcelain
ADA Compliant
false
Number of Handles
3
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Cross
Item
Clawfoot Tub Faucet Packages
Mounting Hole Center to Center
7"
Number of Holes
2
Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
Features
Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
Shower Head Type
Hand Shower
Connection
1/2"-14 NPS
Handles Included
true
Handshower Included
Yes
Showerhead Included
Yes
DOE Certified
false
Faucet Holes
2
Faucet Centers
7
Pullout Spray
false
Hose Included
true
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Drain Included
Yes
Handle Style
Cross
Sidespray
false
Low Lead Compliant
false
CEC Certified
false
UPC/CUPC Certified
false
Item Weight (lbs)
22.69
Collection
Vintage
Showerhead Flow Rate (GPM)
2
Spout Flow Rate (GPM)
7
Prop 65 Label
true

Description

CCK1148PX Clawfoot Tub Package,w/Porc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.