Shop KINGSTON BRASS

CCK1182PX Clawfoot Tub Package with Porcelain Cross Handles

  • Mfr # CCK1182PX
  • Zoro # G0840849

product price: 
$
1,699.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
Features
Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
Flow Rate
7 gpm
Material
Brass
Mounting Type
Tub Wall Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCK1182PX
Zoro #
G0840849
UPC #
663370063527
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 61-5/8"
Width
Tub: 57"
Depth
Tub: 30-1/2"
Face Dia.
Shower: 6-5/16"
Item Height (Inch)
30.5
Item Length (Inch)
62.25
Item Width (Inch)
57

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
Item
Clawfoot Tub Faucet Packages
Features
Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
Flow Rate
7 gpm
Material
Brass
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Hand Shower
Connection
1/2"-14 NPS
Handle Material
Porcelain
Number of Handles
3
Faucet Operation
Standard
Faucet Handle Type
Cross
Body Material
Brass
Faucet Finish
Polished Brass
Mounting Hole Center to Center
7"
Faucet Centers
7
Hose Included
true
Pullout Spray
false
Sidespray
false
Theme
Traditional
Collection
Vintage
Drain Included
Yes
Low Lead Compliant
false
Faucet Holes
2
Handle Style
Cross
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
Showerhead Included
Yes
CEC Certified
false
Handshower Included
Yes
Handles Included
true
Showerhead Flow Rate (GPM)
2
DOE Certified
false
Item Weight (lbs)
22.7
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
7

Description

CCK1182PX Clawfoot Tub Package,w/Porc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.