Shop KINGSTON BRASS

CCK1188PX Clawfoot Tub Package with Porcelain Cross Handles

  • Mfr # CCK1188PX
  • Zoro # G0840788

product price: 
$
1,666.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
Features
Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
Flow Rate
7 gpm
Material
Brass
Mounting Type
Tub Wall Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCK1188PX
Zoro #
G0840788
UPC #
663370063640
Country of Origin
Taiwan, Province of China
Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
Item
Clawfoot Tub Faucet Packages
Features
Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
Flow Rate
7 gpm
Material
Brass
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Shower
Connection
1/2"-14 NPS
Number of Handles
3
Body Material
Brass
Handle Material
Porcelain
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Faucet Handle Type
Cross
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Faucet Centers
7
Item Weight (lbs)
22.7
Collection
Vintage
Drain Included
Yes
Pullout Spray
false
CEC Certified
false
Handshower Included
Yes
Theme
Traditional
Faucet Holes
2
Showerhead Flow Rate (GPM)
2
Showerhead Included
Yes
Handles Included
true
Sidespray
false
UPC/CUPC Certified
false
Low Lead Compliant
false
DOE Certified
false
Handle Style
Cross
Handshower Flow Rate (GPM)
1.8
Hose Included
true

Dimensions

Height
Shower: 61-5/8"
Width
Tub: 57"
Depth
Tub: 30-1/2"
Face Dia.
Shower: 6-5/16"
Item Length (Inch)
62.25
Item Height (Inch)
30.5
Item Width (Inch)
57

Description

CCK1188PX Clawfoot Tub Package,w/Porc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.