CCK225SBD Tub Wall Mount Clawfoot Tub Faucet Package with Supply Line, Brushed Brass

  • Mfr # CCK225SBD

  • Zoro # G002836963


product price:  $733.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Length
9
Features
Premium solid brass construction, Complete tub and hand shower package, Includes: tub filler with hand shower, drain, shut-off valves, and supply lines, Porcelain hand shower with 59" hose, Chain-plug drain and overflow, Assembly can be adjusted to required length, Corrosion-resistant finish, Designed for long-lasting durability
Color
Brushed Brass
Weight
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK225SBD
Zoro #
G002836963
UPC #
663370859298
Country of Origin
Taiwan, Province of China

Dimensions

Length
9
Height
25
Width
9.31

Details

Includes
Faucet;Mounting Hardware
Features
Premium solid brass construction, Complete tub and hand shower package, Includes: tub filler with hand shower, drain, shut-off valves, and supply lines, Porcelain hand shower with 59" hose, Chain-plug drain and overflow, Assembly can be adjusted to required length, Corrosion-resistant finish, Designed for long-lasting durability
Color
Brushed Brass
Finish
Brushed Brass
Weight
16
Material
Brass

Description

To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, and drain.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.