Shop KINGSTON BRASS
See all product information
Create Account
CCK246K5 Freestanding Clawfoot Tub Faucet Package with Supply Line, Oil Rubbed Bronze
Mfr # CCK246K5
Zoro # G502838122
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Length
9
Material
Brass
Features
Fabricated from solid brass, Floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-1/16" spout reach, 28" height from floor, Cross handles for easy rotation, Corrosion-resistant finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCK246K5
- Zoro #
- G502838122
- UPC #
- 663370859595
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 9
- Height
- 28
- Width
- 11.06
Details
- Finish
- Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- Material
- Brass
- Features
- Fabricated from solid brass, Floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-1/16" spout reach, 28" height from floor, Cross handles for easy rotation, Corrosion-resistant finish
- Weight
- 16.8
- Includes
- Faucet;Mounting Hardware
Description
Distinguished for its elegance, sophistication, and exquisite architecture, this freestanding tub faucet is the perfect fixture for any traditional home. Allow it to both complement your freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Essex freestanding clawfoot tub faucet with water supply lines and valves will surely complete your refined bathroom decorum with the help of its premium, glistening oil rubbed bronze finish and hand shower. The solid brass construction also makes for a heavy, quality made product. Includes hand shower with porcelain handle and 59-inch hose.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov