Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CCK265AB Wall Mount Clawfoot Faucet Package, Antique Brass

  • Mfr # CCK265AB

  • Zoro # G302838131


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Features
Premium Solid Brass Construction, Complete Tub and Hand Shower Package, Includes: Tub Filler with Hand Shower, Drain, Shut-Off Valves, and Supply Lines, Porcelain Hand Shower with 59" Hose, Drain and Overflow Assembly and Supply lines can be cut to required length, Faucet is Designed to be installed on the Tub wall, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Back Flow Preventer for Anti-Siphon
Includes
Faucet; Mounting Hardware
Color
Antique Brass
Width
7.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK265AB
Zoro #
G302838131
UPC #
663370603976
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.31
Height
8.69
Length
22.56

Details

Finish
Antique Brass
Features
Premium Solid Brass Construction, Complete Tub and Hand Shower Package, Includes: Tub Filler with Hand Shower, Drain, Shut-Off Valves, and Supply Lines, Porcelain Hand Shower with 59" Hose, Drain and Overflow Assembly and Supply lines can be cut to required length, Faucet is Designed to be installed on the Tub wall, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Back Flow Preventer for Anti-Siphon
Includes
Faucet; Mounting Hardware
Color
Antique Brass
Weight
15.5
Material
Brass

Description

To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, and drain.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.