CCK5171AL Freestanding Clawfoot Tub Faucet Combo, Polished Chrome

  • Mfr # CCK5171AL

  • Zoro # G502838245


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Height
22.81
Weight
20.75
Material
Brass
Features
Premium solid brass construction, Complete tub and hand shower package, Includes: chain and plug drain, overflow, shut-off valves, supply lines, and freestanding mounting hardware, Porcelain hand shower with 59" hose, Assembly can be adjusted to required length, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
Width
15.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK5171AL
Zoro #
G502838245
UPC #
663370914409
Country of Origin
Taiwan, Province of China

Dimensions

Height
22.81
Width
15.88
Length
13.13

Details

Weight
20.75
Material
Brass
Features
Premium solid brass construction, Complete tub and hand shower package, Includes: chain and plug drain, overflow, shut-off valves, supply lines, and freestanding mounting hardware, Porcelain hand shower with 59" hose, Assembly can be adjusted to required length, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
Color
Polished Chrome
Finish
Polished Chrome
Includes
Faucet; Hand Shower; Water Supply Line; Shut-off Valves; Mounting Hardware

Description

To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, and drain.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.