CCR6171 Vintage 60" Add On Shower W/ 17" Shower Arm, Polished Chrome

  • Mfr # CCR6171

  • Zoro # G3097345


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Prop 65 Label
true
Item Height (Inch)
2.75
ADA Compliant
false
CEC Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR6171
Zoro #
G3097345
UPC #
663370110719
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.75
Item Width (Inch)
17.81
Item Length (Inch)
39.44

Details

Item
Risers
Finish
Polished Chrome
Material
Brass
Prop 65 Label
true
ADA Compliant
false
CEC Certified
false
Collection
Vintage
Share H&C Handle Item#
No Handle
Low Lead Compliant
false
Theme
Traditional
UPC/CUPC Certified
false
DOE Certified
false
Item Weight (lbs)
9.15
Warranty
1

Description

This shower riser and arm is constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.