CCR6172 Vintage 60" Add On Shower W/ 17" Shower Arm, Polished Brass

  • Mfr # CCR6172

  • Zoro # G3097555


product price:  $669.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Item Width (Inch)
17.81
UPC/CUPC Certified
false
Item Weight (lbs)
9.15
Prop 65 Label
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCR6172
Zoro #
G3097555
UPC #
663370110733
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
17.81
Item Length (Inch)
39.44
Item Height (Inch)
2.75

Details

Item
Risers
Finish
Polished Brass
Material
Brass
UPC/CUPC Certified
false
Item Weight (lbs)
9.15
Prop 65 Label
true
CEC Certified
false
Warranty
1
Collection
Vintage
Theme
Traditional
Share H&C Handle Item#
No Handle
Low Lead Compliant
false
DOE Certified
false
ADA Compliant
false

Description

This shower riser and arm is constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.