CCR6178 Vintage 60" Add On Shower W/ 17" Shower Arm, Brushed Nickel

  • Mfr # CCR6178

  • Zoro # G3092235


product price:  $669.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Theme
Traditional
Collection
Vintage
Item Height (Inch)
2.75
DOE Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCR6178
Zoro #
G3092235
UPC #
663370110771
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.75
Item Width (Inch)
17.81
Item Length (Inch)
39.44

Details

Item
Risers
Finish
Brushed Nickel
Material
Brass
Theme
Traditional
Collection
Vintage
DOE Certified
false
Low Lead Compliant
false
Item Weight (lbs)
9.15
CEC Certified
false
UPC/CUPC Certified
false
Prop 65 Label
true
Share H&C Handle Item#
No Handle
ADA Compliant
false
Warranty
1

Description

This shower riser and arm is constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.