Zoro Homepage

Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB1758WLLBS

  • Zoro # G3933003


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1758WLLBS
Zoro #
G3933003
UPC #
663370434006
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10
Item Width (Inch)
8.63
Item Height (Inch)
10.38
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Collection
Wilshire
Handle Style
Lever
Installation Type
Deck Mount
Faucet Centers
8
Hose Included
true
Spray Diverter Item#
KSRP1271D
Shared H&C Cartridge Item#
KBRP101C
Pulldown Spray
false
Pullout Spray
false
Kitchen Sprayer#
KBSPR8
Handles Included
true
Item Weight (lbs)
6.98
Share H&C Handle Item#
KSH3968WLL
Drain Included
No
Theme
Traditional
Faucet Holes
4
Spout Flow Rate (GPM)
1.8
Sidespray
true

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. The brushed nickel finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.