Zoro Homepage

Centurion KB6322EFL 3-Handle Bidet Faucet, Polished Brass

  • Mfr # KB6322EFL

  • Zoro # G3067385


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.62
Height
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6322EFL
Zoro #
G3067385
UPC #
663370489570
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Length
8
Width
2.13
Item Height (Inch)
2.13
Item Width (Inch)
2.13
Item Length (Inch)
8

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.62
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three lever handle operation, Includes Matching Finish Pop-Up Drain, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Item
Bidet Faucet
Finish
Polished Brass
Cold Handle Item#
KBH8962EFLC
Pop Up Rod Item#
KBPR622
Collection
Centurion
Pullout Spray
false
Item Weight (lbs)
5.62
Handle Style
Lever
Handles Included
true
Spout Flow Rate (GPM)
0
Drain Included
Yes
Theme
Modern
Installation Type
Widespread
Shared H&C Cartridge Item#
KBRP101C
Handle Flange Item#
KBHF952
Faucet Holes
6
Hot Handle Item#
KBH8962EFLH
Diverter Cartridge Item#
KBRP321DV
Diverter Handle Item#
KBDH8962EFL

Description

The innovative, sleek design of this faucet will enhance contemporary decor For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Centurion Bidet Faucet With Three Lever Handle and its featured sturdy brass construction and premium polished brass finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.