CK135K6 5" Showerhead with High Low Adjustable Arm, Polished Nickel

  • Mfr # CK135K6

  • Zoro # G502837095


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Material
Brass
Length
12.75
Width
5.25
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK135K6
Zoro #
G502837095
UPC #
663370738791
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.75
Width
5.25
Height
3

Details

Color
Polished Nickel
Material
Brass
Weight
1.3
Finish
Polished Nickel
Includes
Shower Head
Features
Solid brass construction, 5-3/16" diameter showerhead, 76 water jet channels, 1-1/16" high-low shower arm, 1/2-14 NPT connection, Retail packaging

Description

The Victorian 5.25 in. shower head with 10 in. high-low adjustable shower arm will indulge you into a luxurious shower experience. Able to adjust to multiple heights, custom create the perfect bathe for anyone in the home with its ease of maneuverability. Your individual flair is reflected through selection one of Kingston Brass' numerous high-quality finishes and trim style options.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.