Claremont Freestanding Toilet Paper Stand, Polished Brass

  • Mfr # CC8002

  • Zoro # G3750163


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Collection
Claremont
Material
Brass;Stainless Steel
ADA Compliant
true
Warranty
1
Item Length (Inch)
7.87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC8002
Zoro #
G3750163
UPC #
663370315879
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
7.87
Product Diameter (Inch)
3/4
Item Height (Inch)
21.81
Item Width (Inch)
5.31

Details

Collection
Claremont
Finish
Polished Brass
Material
Brass;Stainless Steel
ADA Compliant
true
Warranty
1
Theme
Modern
DOE Certified
false
Item Weight (lbs)
3
Escutcheon Included
false
UPC/CUPC Certified
false
Low Lead Compliant
false
CEC Certified
false
Installation Type
Freestanding
Prop 65 Label
true

Description

The Claremont freestanding toilet paper holder gives the bathroom a contemporary touch. This discounted fundamental bathroom necessity boasts the ability to hold extra toilet paper rolls for added convenience. Additionally, its weighted base provides ease of use as it avoids tipping and falling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.