Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Glass Shelf, Polished Brass

  • Mfr # BA319PB

  • Zoro # G3917332


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Collection
Classic
Finish
Polished Brass
Material
Brass;Glass
Mounting Type
Wall Mounted
Item Weight (lbs)
3.68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA319PB
Zoro #
G3917332
UPC #
663370008429
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
22.81
Item Width (Inch)
5.81
Item Height (Inch)
2.69
Product Diameter (Inch)
2.69

Details

Item
Classic Glass Shelf, Polished Brass
Collection
Classic
Finish
Polished Brass
Material
Brass;Glass
Mounting Type
Wall Mounted
Item Weight (lbs)
3.68
Low Lead Compliant
false
Installation Type
Wall Mount
Theme
Traditional
ADA Compliant
true
UPC/CUPC Certified
false
Warranty
1
Escutcheon Included
false
DOE Certified
false
CEC Certified
false
Prop 65 Label
true

Description

This Kingston Brass glass shelf tastefully adds extra storage space to your traditional bathroom. The simplistic design includes two polished brass mounting wall brackets for a strong, secure hold.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.