Zoro Homepage

Classic Robe Hook, Polished Brass

  • Mfr # BA317PB

  • Zoro # G3916474


product price: $46.49
/ea

Key Features

Collection
Classic
Finish
Polished Brass
Material
Brass
UPC/CUPC Certified
false
Prop 65 Label
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA317PB
Zoro #
G3916474
UPC #
663370008375
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.19
Item Width (Inch)
2.69
Product Diameter (Inch)
2.69
Item Length (Inch)
2.69

Details

Item
Classic Robe Hook, Polished Brass
Collection
Classic
Finish
Polished Brass
Material
Brass
UPC/CUPC Certified
false
Prop 65 Label
true
Warranty
1
ADA Compliant
true
Low Lead Compliant
false
Escutcheon Included
false
Theme
Traditional
Installation Type
Wall Mount
DOE Certified
false
Item Weight (lbs)
0.38
CEC Certified
false

Description

The Classic Robe Hook helps to de-clutter your bathroom by providing additional storage space. Intended to add sophistication to your traditional bathroom, the premium polished brass finish will last for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.