Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clawfoot Tub Faucet Packages, Antique Brass, Deck Mount

  • Mfr # CCK268AB

  • Zoro # G3108770


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Premium solid brass construction, Chain-plug drain and overflow assembly can be adjusted to required length, Complete tub faucet and hand shower package, Faucet designed to be installed on tub deck, Includes: tub filler with hand shower, waste & overflow, shut-off valves, and supply lines, Vintage style porcelain hand shower with 59 inch hose, Designed for long-lasting durability, Back flow preventer for anti-siphon
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK268AB
Zoro #
G3108770
UPC #
663370604065
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.13
Width
6.06
Depth
Lever: 5-3/8", Spout: 6-1/8", Drain: 14-1/4" to 15", Shut-Off Valve: 2-1/16"
Length
29.13
Item Width (Inch)
16.13
Item Length (Inch)
29
Max Deck Thickness
1.5
Item Height (Inch)
7

Details

Includes
Faucet; Mounting Hardware
Item
Clawfoot Tub Faucet Packages
Features
Premium solid brass construction, Chain-plug drain and overflow assembly can be adjusted to required length, Complete tub faucet and hand shower package, Faucet designed to be installed on tub deck, Includes: tub filler with hand shower, waste & overflow, shut-off valves, and supply lines, Vintage style porcelain hand shower with 59 inch hose, Designed for long-lasting durability, Back flow preventer for anti-siphon
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Antique Brass
Shower Head Type
Telephone Style Hand Shower
Connection
Faucet: 3/4"-14 NPSM, Drain: 1/2" NPSM, Supply Line: 3/4"-14 NPS, Shut-Off Valve: 1/2"-14 NPT, 1/2"-14 NPSM
Handle Material
Brass
Color
Antique Brass
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Weight
16.4
Sidespray
false
Pullout Spray
false
UPC/CUPC Certified
false
Drain Included
Yes
Handshower Included
Yes
Item Weight (lbs)
14.86
Handshower Flow Rate (GPM)
1.8
Hose Included
true
DOE Certified
false
CEC Certified
false
Collection
Vintage
Handles Included
true
Theme
Traditional
Faucet Centers
7
Faucet Holes
2
Low Lead Compliant
true
Pulldown Spray
false
Spout Flow Rate (GPM)
7
Handle Style
Cross
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true

Description

To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, and drain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.