Clawfoot Tub Faucet Packages, Brushed Brass, Tub Wall Mount

  • Mfr # CCK1187PX

  • Zoro # G3103907


product price:  $2,256.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Premium Solid Brass Construction, Complete Tub and Shower Package, Includes: Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Hand Shower with 59" Hose
Mounting Type
Tub Wall Mount
ADA Compliant
true
Finish
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK1187PX
Zoro #
G3103907
UPC #
663370654794
Country of Origin
Taiwan, Province of China

Dimensions

Height
30.5
Width
57
Length
62.25
Item Length (Inch)
62.25
Item Width (Inch)
57
Item Height (Inch)
30.5

Details

Includes
Faucet; Mounting Hardware
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package, Includes: Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Hand Shower with 59" Hose
Mounting Type
Tub Wall Mount
ADA Compliant
true
Finish
Brushed Brass
Material
Brass
Number of Handles
3
Valve Type
Ceramic Disc Cartridge
Handle Material
Porcelain
Color
Brushed Brass
Weight
22.7
Sidespray
false
Theme
Traditional
Spout Flow Rate (GPM)
7
Item Weight (lbs)
22.7
DOE Certified
false
Collection
Vintage
Faucet Centers
7
Handle Style
Cross
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Drain Included
Yes
Pullout Spray
false
Prop 65 Label
true
Handles Included
true
Showerhead Flow Rate (GPM)
2
Faucet Holes
2
CEC Certified
false
UPC/CUPC Certified
false
Pulldown Spray
false

Description

To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. A top-to-bottom beautiful styling is achieved with these coordinated pieces from the shower enclosure down to the drain. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, drain, and shower enclosure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.