Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount

  • Mfr # CCK4188PL

  • Zoro # G0841786


product price:  $1,276.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK4188PL
Zoro #
G0841786
UPC #
663370063978
Country of Origin
Taiwan, Province of China

Dimensions

Height
9-1/2"
Depth
30-1/2"
Face Dia.
6-5/16"
Item Height (Inch)
30.5
Item Length (Inch)
62
Item Width (Inch)
57

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4"-14 NPS
Body Material
Brass
Faucet Operation
Standard
Handle Material
Porcelain
Mounting Hole Center to Center
3-3/8"
Number of Handles
3
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Material
Brass
Handles Included
true
Theme
Traditional
DOE Certified
false
CEC Certified
false
Pullout Spray
false
Prop 65 Label
true
Collection
Vintage
Handshower Included
No
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false
Showerhead Included
Yes
Hose Included
false
Item Weight (lbs)
20.78
Sidespray
false
Drain Included
Yes
Spout Flow Rate (GPM)
7
Handle Style
Lever
Showerhead Flow Rate (GPM)
2
Faucet Holes
2
Faucet Centers
3-3/8

Description

CCK4188PL Gooseneck Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.