Clawfoot Tub Faucet Packages, Polished Brass, Freestanding

  • Mfr # CCK5102AL

  • Zoro # G0841637


product price:  $1,472.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines
Features
Complete Tub and Hand Shower Package
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK5102AL
Zoro #
G0841637
UPC #
663370291456
Country of Origin
Taiwan, Province of China

Dimensions

Depth
15-7/8"
Item Width (Inch)
14.19
Item Length (Inch)
25.63
Item Height (Inch)
7

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines
Item
Clawfoot Tub Faucet Packages
Features
Complete Tub and Hand Shower Package
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Connection
1/2"-14 NPS
Material
Brass
Handle Material
Metal
Number of Handles
2
Handshower Flow Rate (GPM)
1.8
Sidespray
false
Showerhead Included
No
Handshower Included
Yes
Drain Included
Yes
Theme
Traditional
Prop 65 Label
true
Collection
Vintage
DOE Certified
false
Faucet Centers
7
CEC Certified
true
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
UPC/CUPC Certified
false
Pullout Spray
false
Low Lead Compliant
false
Handles Included
true
Spout Flow Rate (GPM)
7
Hose Included
true
Item Weight (lbs)
21

Description

CCK5102AL Adjustable Center Freestanding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.