Clawfoot Tub Faucet Packages, Polished Brass, Tub Wall Mount

  • Mfr # CCK4182PL

  • Zoro # G0841908


product price:  $1,319.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK4182PL
Zoro #
G0841908
UPC #
663370063954
Country of Origin
Taiwan, Province of China

Dimensions

Height
9-1/2"
Depth
30-1/2"
Face Dia.
6-5/16"
Item Length (Inch)
62
Item Height (Inch)
30.5
Item Width (Inch)
57

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Connection
3/4"-14 NPS
Number of Handles
3
Faucet Finish
Polished Brass
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Handle Material
Porcelain
Body Material
Brass
Faucet Operation
Standard
Material
Brass
Spout Flow Rate (GPM)
7
Pullout Spray
false
Sidespray
false
Handle Style
Lever
Drain Included
Yes
Showerhead Included
Yes
Handles Included
true
DOE Certified
false
Low Lead Compliant
false
CEC Certified
false
Showerhead Flow Rate (GPM)
2
Handshower Flow Rate (GPM)
0
Faucet Centers
3-3/8
Theme
Traditional
Hose Included
false
Collection
Vintage
Item Weight (lbs)
20.78
UPC/CUPC Certified
false
Prop 65 Label
true
Handshower Included
No
Faucet Holes
2

Description

CCK4182PL Gooseneck Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.