Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Polished Chrome

  • Mfr # CCK4141AX

  • Zoro # G0841427


product price:  $953.99
/ea
Free Shipping & Returns

Key Features

Includes
Metal Cross Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK4141AX
Zoro #
G0841427
UPC #
663370135804
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5"
Depth
30-1/2"
Face Dia.
4-7/8"
Item Width (Inch)
57
Item Length (Inch)
62.25
Item Height (Inch)
30.5

Details

Includes
Metal Cross Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Number of Handles
3
Body Material
Brass
Handle Material
Metal
Faucet Handle Type
Cross
Faucet Finish
Polished Chrome
Material
Brass
Collection
Vintage
Sidespray
false
CEC Certified
false
Faucet Centers
3-3/8
Handle Style
Cross
Prop 65 Label
true
Handles Included
true
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
1.8
Hose Included
false
Showerhead Included
Yes
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
21.67
Handshower Included
No
Drain Included
Yes
Theme
Traditional
Pullout Spray
false
Faucet Holes
2
DOE Certified
false
Low Lead Compliant
false

Description

CCK4141AX High Rise Goose Neck Combo wit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.