Shop KINGSTON BRASS

Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB86950ZL
  • Zoro # G0851848

product price: 
$
440.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB86950ZL
Zoro #
G0851848
UPC #
663370075483
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-3/8"
Width
Lever: 6-1/2", Spout: 2-3/8"
Depth
Shower: 7-1/8", Lever: 4-3/16", Spout: 5-7/8"
Face Dia.
Shower: 2-1/4"
Item Width (Inch)
7.13
Item Height (Inch)
6.5
Item Length (Inch)
72

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
3/4" IPS, 1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
1
Faucet Finish
Oil Rubbed Bronze
Material
Brass
Theme
Modern
Spout Flow Rate (GPM)
7
Hose Included
false
Showerhead Flow Rate (GPM)
2
Item Weight (lbs)
9.06
CEC Certified
true
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Drain Included
No
Collection
Silver Sage
DOE Certified
true
Low Lead Compliant
false
Handle Style
Lever
Showerhead Included
Yes
Faucet Holes
3
Handles Included
true
Sidespray
false
Handshower Included
No
Prop 65 Label
true

Description

KB86950ZL TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.