Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount

  • Mfr # CCK4141PL

  • Zoro # G0841454


product price:  $974.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Porcelain Lever Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK4141PL
Zoro #
G0841454
UPC #
663370023934
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5"
Depth
30-1/2"
Face Dia.
6-5/16"
Item Width (Inch)
57
Item Height (Inch)
30.5
Item Length (Inch)
62.25

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Porcelain Lever Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Handle Material
Porcelain
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
3-3/8"
Number of Handles
3
Body Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Lever
Material
Brass
Pullout Spray
false
Collection
Vintage
Hose Included
true
UPC/CUPC Certified
false
Handle Style
Lever
Showerhead Included
Yes
Handshower Included
No
CEC Certified
false
DOE Certified
false
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Drain Included
Yes
Low Lead Compliant
false
Faucet Centers
3-3/8
Showerhead Flow Rate (GPM)
2
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
21.67
Sidespray
false
Theme
Traditional
Handles Included
true

Description

CCK4141PL High Rise Goose Neck Package P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.