Clawfoot Tub Faucet Packages, Polished Nickel, Tub Wall Mount

  • Mfr # CCK265PND

  • Zoro # G3106156


product price:  $684.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Includes: tub filler with hand shower, waste & overflow, shut-off valves, and supply lines, Premium solid brass construction, Vintage style porcelain hand shower with 59 inch hose, Chain-plug drain and overflow assembly can be adjusted to required length, Corrosion-resistant finish, Faucet is designed to be installed on the tub wall, Designed for long-lasting durability, Back flow preventer for anti-siphon
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK265PND
Zoro #
G3106156
UPC #
663370604041
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.69
Width
7.31
Depth
Faucet: 7-5/16", Drain: 14-1/4" to 15", Supply Line: 3-7/16"
Length
25
Item Length (Inch)
24
Item Width (Inch)
16
Item Height (Inch)
7

Details

Includes
Faucet; Mounting Hardware
Item
Clawfoot Tub Faucet Packages
Features
Includes: tub filler with hand shower, waste & overflow, shut-off valves, and supply lines, Premium solid brass construction, Vintage style porcelain hand shower with 59 inch hose, Chain-plug drain and overflow assembly can be adjusted to required length, Corrosion-resistant finish, Faucet is designed to be installed on the tub wall, Designed for long-lasting durability, Back flow preventer for anti-siphon
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Nickel
Shower Head Type
Telephone Style Hand Shower
Connection
Faucet: 1/2"-14 NPS, Drain: 1/2" NPSM, Supply Line: 1/2"-14 NPS, Shut-Off Valve: 1/2"-14 NPT
Material
Brass
Handle Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Color
Polished Nickel
Weight
15.5
DOE Certified
false
Faucet Centers
6
Drain Included
Yes
Handles Included
true
Low Lead Compliant
true
UPC/CUPC Certified
false
Item Weight (lbs)
14.13
Handle Style
Cross
Theme
Traditional
Sidespray
false
Pulldown Spray
false
Showerhead Included
No
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Hose Included
true
Prop 65 Label
true
Collection
Vintage
Handshower Included
Yes
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
CEC Certified
false

Description

To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, and drain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.