Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clawfoot Tub Faucet Packages, Standard, 2, Deck Mount, Polished Chrome

  • Mfr # CCK1171DPL

  • Zoro # G0840928


product price: $1,268.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
Features
Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK1171DPL
Zoro #
G0840928
UPC #
663370133879
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 61-5/8"
Width
Tub: 57"
Depth
Tub: 30-1/2"
Face Dia.
Shower: 6-5/16"
Item Height (Inch)
7
Max Deck Thickness
1.25
Item Width (Inch)
57
Item Length (Inch)
62.25

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
Item
Clawfoot Tub Faucet Packages
Features
Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Shower
Connection
1/2"-14 NPS
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Number of Handles
3
Handle Material
Porcelain
Material
Brass
CEC Certified
false
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
22.55
Drain Included
Yes
Handle Style
Lever
Low Lead Compliant
false
DOE Certified
false
Theme
Traditional
Sidespray
false
Hose Included
true
Showerhead Included
Yes
Collection
Vintage
Faucet Holes
2
Prop 65 Label
true
Showerhead Flow Rate (GPM)
2
Pullout Spray
false
Handles Included
true
Handshower Included
Yes
Spout Flow Rate (GPM)
7

Description

CCK1171DPL 7 In. Center Clawfoot Tub Fixtur

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.