Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Brushed Nickel

  • Mfr # CCK2148AL

  • Zoro # G0841174


product price:  $1,672.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCK2148AL
Zoro #
G0841174
UPC #
663370027512
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5"
Depth
30-1/2"
Face Dia.
4-7/8"
Item Height (Inch)
30.5
Item Length (Inch)
62.25
Item Width (Inch)
57

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Body Material
Brass
Handle Material
Metal
Number of Handles
3
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Material
Brass
Collection
Vintage
Low Lead Compliant
false
Theme
Traditional
Drain Included
Yes
Pullout Spray
false
Item Weight (lbs)
23.25
Showerhead Flow Rate (GPM)
2
DOE Certified
false
CEC Certified
false
Showerhead Included
Yes
Handle Style
Lever
Hose Included
true
Handshower Included
Yes
UPC/CUPC Certified
false
Faucet Holes
2
Prop 65 Label
true
Sidespray
false
Faucet Centers
3-3/8
Handles Included
true
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8

Description

CCK2148AL High Rise Goose Neck Package M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.