Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Oil Rubbed Bronze

  • Mfr # CCK2145PL

  • Zoro # G0840806


original price:  $1,676.99 , new price: $1,508.99 , 10 percent off
new price:  $1,508.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Porcelain Lever Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCK2145PL
Zoro #
G0840806
UPC #
663370057816
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5"
Depth
30-1/2"
Face Dia.
6-5/16"
Item Width (Inch)
57
Item Length (Inch)
62.25
Item Height (Inch)
30.5

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Porcelain Lever Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Handle Material
Porcelain
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
3
Material
Brass
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
2
Handle Style
Lever
Theme
Traditional
Prop 65 Label
true
Low Lead Compliant
false
Pullout Spray
false
UPC/CUPC Certified
false
Faucet Centers
3-3/8
DOE Certified
false
Hose Included
true
Showerhead Included
Yes
Item Weight (lbs)
23.25
Handshower Flow Rate (GPM)
1.8
Collection
Vintage
CEC Certified
false
Drain Included
Yes
Handshower Included
Yes
Faucet Holes
2
Sidespray
false
Handles Included
true

Description

CCK2145PL High Rise Goose Neck Package P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.